Shop All Degreasers
Break-Up
Fryer Boil-Out, 2 Oz Packet, Liquid, Blue, 36 PK
Mfr # CBD991209
Zoro # G6071360
product price: $67.49
/pk 36, $1.87/ea
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Packet
- Size 2 Oz
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- Fragrance Surfactant
Product Information
- Brand Break-Up
- MFR # CBD991209
- Zoro # G6071360
- UPC # 10807174540236
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 2 Oz |
Details
Item | Fryer Boil-Out |
Container Type | Packet |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Surfactant |
For Use On | Steel |
Color | Blue |
Net Weight | 6.062 lbs |
Removes | Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film |
Application | Degreaser/Cleaner |
Wipes per Container | 36 |
Standards | Kosher Certified; NSF Listed |
Dilution ratio | 0.130555555555556 |
Description
BREAK-UP® Fryer Boil-Out, 2oz Packet, 36/Carton
- •Specifically designed to degrease and clean food service fryers.
- •Regular cleaning enhances the flavor and appearance of foods while improving the life of shortening.
- •Penetrates, emulsifies and cleans away built-up, carbonized grease with the combination of heat and chemical action.
- •Simplifies product handling, eliminates waste and controls fryer cleaning costs with convenient, portion control pouches.
- •Saves time with no neutralizing step required after cleaning.
- •Degreases and cleans food service fryers while preventing boil over with low-foaming formula.
- •Safe on equipment, the non-corrosive formula contains no phosphates.
- •Safe for aluminum, surfactant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 90 Wipes, 10 3/4 in x 10 in, 9 PK (03046)
- ZING ZING 10193 Marine Safe Ready-to-Use Marine Degreaser - 32 oz. (10193)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue (CBD991206)
- BREAK-UP Oven And Grill Cleaner And Degreaser, 19 Oz Aerosol Can, Liquid, Blue, 6 PK (CBD991206)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 55 gal, Drum (13455)
- DIVERSEY Degreaser, 1 Gal Jug, Liquid, Yellow, 4 PK (95499058)
- LPS Solvent Degreaser, 5 Gal Drum, Liquid, Clear Water-White (04305)
- ZEP Solvent Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (9901)
- PROCTER & GAMBLE Comet® Cleaner with Bleach, Gallon Bottle, 3 Bottles - 02291 (PGC 02291)
- Break-Up Degreasers