Shop All Walking Aids
Brazos Walking Sticks
Walking Stick, Standard, Single Base
Mfr # 602-3000-1389
Zoro # G3771037
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Height 55 in
- Weight Capacity 250 lb
- Base Type Single
- Pattern Solid
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1389
- Zoro # G3771037
- UPC # 840008018245
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 55 in |
Base Size | 1 in x 1 in |
Details
Item | Walking Stick |
Handle Type | Standard |
Weight Capacity | 250 lb |
Base Type | Single |
Color | American Brown |
Pattern | Solid |
Handle Material | Wood |
Includes | Rubber Bottom Tips |
Construction | Wood |
Description
Walking Stick, Standard Handle Type, Single Base Type, Height 55 in, Weight Capacity 250 lb, Color American Brown, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI Class A+ First Aid Kit for 50 People, 183 Pieces (90639)
- MEDIQUE Buffered Aspirin and Antacid, Tablet, PK72 (13524)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- ZOLL Strap Replacement (8000-001252)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0139)
- BRAZOS WALKING STICKS Brazos Walking Sticks Crook Neck Walking Cane Oak (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- BRAZOS WALKING STICKS Brazos Walking Sticks TSAS2 48 in. Twisted Sassafras Walking Stick (TSAS2)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0138)
- DRIVE MEDICAL Crutch Tips, Fits 7/8in Diameter Crutch, Gray, 1 Pair (RTL10439B)
- Brazos Walking Sticks Walking Aids