Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1387
Zoro # G3771098
original price:
$40.19
6% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Includes Rubber Bottom Tips
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1387
- Zoro # G3771098
- UPC # 840008018221
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 41 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | American |
Pattern | Solid |
Includes | Rubber Bottom Tips |
Construction | Wood |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 41 in, Weight Capacity 250 lb, Color American, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Antacid, Tablet, 420mg, Mint (20-712)
- FIRST AID ONLY Bloodstopper Bloodstopper Dressing Kit, Fabric, 1 Person (7160)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (31160 BKF)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1126)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- DRIVE MEDICAL Foam Grip Four Point Cane (rtl10310)
- Brazos Walking Sticks Walking Aids