Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 602-3000-1125
Zoro # G3770431
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Includes Rubber Bottom Tips
Product Information
- Brand Brazos Walking Sticks
- MFR # 602-3000-1125
- Zoro # G3770431
- UPC # 840008012830
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 48 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Form |
Pattern | Solid |
Includes | Rubber Bottom Tips |
Construction | Wood |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 48 in, Weight Capacity 250 lb, Color Form, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Mounting Bracket for Burn Blanket (TM-10)
- KENDALL Kendall 686818 Alcohol Prep Wipes - Box of 200 (686818)
- DRIVE MEDICAL 3 Panel Privacy Screen (13508)
- FIFTHPULSE Stretch Gauze Bandages, Latex and Lint Free, Individually Wrapped, 6PK (FMN100529)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0246)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0139)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- BRAZOS WALKING STICKS Brazos Walking Sticks DHTC1-R-34 34 in. Twisted Oak Or Ash Derby Walking Cane; Red (9333766)
- MCKESSON Cane Tip for Cane, 3/4-Inch Diameter, 10PK (146-RTL10322BKB)
- Brazos Walking Sticks Walking Aids