Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 502-3000-0247
Zoro # G3770492
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Handle Material Wood
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0247
- Zoro # G3770492
- UPC # 840008013875
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Cane Red |
Pattern | Solid |
Handle Material | Wood |
Construction | Wood |
Includes | Rubber Bottom Tips |
Description
Cane, Standard Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Cane Red, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURE Secure 45BSET-5 120 dB Fall Management Alarm Set; Bed Pad-45 (45BSET-5)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (47091 OR)
- MAYDAY Emergency Drinking Water, 125mL (78804)
- GENUINE FIRST AID First Aid Kit, Nylon Case, 167 Components (9999-2203)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1387)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1389)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Walking Stick, Standard, Single Base (602-3000-1158)
- Brazos Walking Sticks Walking Aids