Shop All Walking Aids
Brazos Walking Sticks
Cane, Standard, Single Base
Mfr # 502-3000-0138
Zoro # G3770230
product price: $34.65
/ea
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Standard
- Base Type Single
- Weight Capacity 250 lb
- Pattern Solid
- Construction Wood
Product Information
- Brand Brazos Walking Sticks
- MFR # 502-3000-0138
- Zoro # G3770230
- UPC # 840008014445
- Country of Origin United States
- Category Walking Aids
Dimensions
Height | 37 in |
Base Size | 1 in x 1 in |
Details
Item | Cane |
Handle Type | Standard |
Base Type | Single |
Weight Capacity | 250 lb |
Color | Root |
Pattern | Solid |
Construction | Wood |
Includes | Rubber Bottom Tips |
Handle Material | Wood |
Description
Cane, Standard Handle Type, Single Base Type, Height 37 in, Weight Capacity 250 lb, Color Root, Solid Pattern, Construction Wood, Handle Material Wood, Base Size 1 in x 1 in, Includes Rubber Bottom Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAERDAL Manikin Face Shields, 36 per roll, PK 6 (15120103)
- ZORO SELECT First Aid Cabinet, Metal, 25 Person (1350-FAE-0103)
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box (FAE-6000)
- LISTERINE Listerine Total Care Freshmint Mouthwash 16.9 oz. Bottle, PK6 (5294479)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1252)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0139)
- BRAZOS WALKING STICKS Brazos Walking Sticks NHRC 37 in. Free Form Natural Hardwood Root Walking Cane (NHRC)
- ROSCOE MEDICAL 300 lb Small Base Quad Cane, Black , 6PK (CNQSB)
- DMI Quad Cane Tip, 1-5/16 in. H, Black, PK4 (519-1378-9504)
- Brazos Walking Sticks Walking Aids