Shop All Walking Aids
Brazos Walking Sticks
Brazos Walking Sticks TSAS3 55 in. Twisted Sassafras Walking Stick
Mfr # TSAS3
Zoro # G603939568
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brazos Walking Sticks
- MFR # TSAS3
- Zoro # G603939568
- UPC # 840008014261
- Country of Origin China
- Category Walking Aids
Description
With its distinct, reddish bark, and its stunning, majestic twist, the Twisted Sassafras Walking Stick is easily one of our more sought-after hiking staffs - a prized possession for ardent hikers and collectors alike. Each piece of sassafras is meticulously chosen, prepared, cut, and sanded, giving it our distinctive twist. Finally, each stick is sprayed with a protective clear coat lacquer - the result is a smooth finish that magnifies the wood's innate beauty. The finished staff is a one-of-a-kind, handcrafted walking stick that is both sturdy and attractive.
Features- Wood Type - Sassafras.
- Handle Type - Traditional.
- Dimension - 55 H x 1.5 W x 1.5 D in.
- Item weight - 1.75 lbs.
- Handcrafted in the USA.
- Created using sassafras, a distinct reddish bark with a stunning majestic twist.
- Relatively lightweight, strong, durable and aesthetically pleasing.
- Traditional handle allows user to grip item securely.
- Signature twist accentuates the natural beauty of the cane.
- Includes a leather wrist strap and slip-resistant rubber tip to add safety and security.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA GREEN APOTHECARY Sg Apothecary, Conditioner 288/Cs #1.1, 288PK (2303240)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 12 Per Box (ABD8X75STRL-BX)
- MOBILEAID BLS Pro 100 Easy-Roll First Aid Station (31587)
- FIRST AID ONLY Bandage, Flesh, No, Muslin Blend (4-002B)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1360)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1322)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0247)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (502-3000-0248)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1125)
- BRAZOS WALKING STICKS Cane, Standard, Single Base (602-3000-1391)
- DYNAREX Dynarex DynaGo HD Bariatric Rollator, 400 lbs. Capacity, Blue (10209)
- Brazos Walking Sticks Walking Aids