Shop All All Purpose Cleaners
Brawny
P100 Disposable Cleaning Towels, 8" W x 12.50" L Box, 20 PK
Mfr # GPC29221
Zoro # G302502629
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Box
- Size 8" W x 12.50" L
- Color White
- Application Industry
- Effective to Remove Oil Remover; Solvent Remover
Product Information
- Brand Brawny
- MFR # GPC29221
- Zoro # G302502629
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 8" W x 12.50" L |
Details
Container Type | Box |
Color | White |
Item | P100 Disposable Cleaning Towels |
Application | Industry |
Effective to Remove | Oil Remover; Solvent Remover |
Features | Absorbent; Strong; Streak-free; Durable |
Wipes per Container | 148 |
Cleaner Form | Towel |
Type | Surface Cleaner |
Description
Paper towels feature a durable, two-ply construction that's highly absorbent for quick cleanup of light oils and solvents. Cost-effective, light-duty wipes are stronger and more absorbent than ordinary paper towels for streak-free cleaning that's great for spray-and-wipe applications, and make great industrial hand wipes. Pop-up dispenser box helps protect unused wipers from contamination. Dispenser box also offers quick, one-at-a-time dispensing for waste and cost control. Portable box lets you take the disposable cleaning towels wherever you need them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DVC Vacuum Bag Hoover Y Microlined 3PK (HR-1495)
- BISSELL UPRIGHT VACUUM CORDED (3676)
- SUNSHINE MAKERS Gal Out Odor Eliminator (2010000415338)
- ZEP Antibacterial Disinfectant and Cleaner, 128 fl oz (4 quart) Lemon, Blue (ZPEZUBAC128)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L Pack, 200 PK (GPC29616CT)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L 50 PK (GPC29616)
- BAR KEEPERS FRIEND Spray and Foam Cleanser, Trigger Spray Bottle, Citrus, 6 PK (11727)
- BISSELL TurboClean Bagless Carpet Cleaner 6 amps Standard Multicolored (3067)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCIT-1)
- EARTH FRIENDLY PRODUCTS Earth Friendly Products B50774 Earth Friendly Orange Plus All Purpose Everyday Cleaner -6x22oz (B50774)
- MRS. MEYERS CLEAN DAY Daisy Scent All Purpose Cleaner Liquid Spray 16 oz (11430)
- Brawny All Purpose Cleaners