Shop All Soil Auger Parts & Accessories
Brave
Earth Auger Bit, 8-In. x 36-In., 1-In. Round
Mfr # BR10643
Zoro # G910905331
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8in
- Material of Construction Steel
- Finish Powder Coated
- For Use With Earth Auger
- Width 8in
Product Information
- Brand Brave
- MFR # BR10643
- Zoro # G910905331
- Country of Origin United States
- Category Soil Auger Parts & Accessories
Dimensions
Length | 8in |
Width | 8in |
Depth | 30in |
Details
Material of Construction | Steel |
Finish | Powder Coated |
For Use With | Earth Auger |
Color | Orange |
Includes | Auger Bit |
Description
Earth Auger Bit. 1 in. Round driveshaft connection. 6 in. diameter and 30 in. length. Fits models: BRA250H and BRPA180H
- •25mm (1in.) dia. round auger drive connection
- •8in. dia. x 30in.L bit is designed to fit the BravePro one-person powerhead Model BRP240HHD (Item# 50311, sold separately)
- •Heavy-walled axle better withstands bending and torque loads
- •Heavy-gauged, helicoid-type flighting for added structural strength
- •Flighting pitch is set to minimize power required for drilling and to maximize the amount of loose soil removed from the hole
- •Field-replaceable, alloy steel cutting teeth
- •Field-replaceable, alloy steel centering screw bit is heat-treated to extend service life
- •A plain shaft-type auger extension (Item# 51569, sold separately) can be used with this bit to increase digging depth by 15in.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1216-A)
- BRIGGS & STRATTON Crankcase Gasket (697110)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-57-X)
- A & I PRODUCTS Wheel, 6" X 9" Tail Rim Wheel Assembly 20" x20" x6" (A-80A569)
- BRAVE Earth Auger Bit, 6-In. x 36-In., 1-In. Round (BR10642)
- AMS Auger Regular Threaded 3-1/4 In 16 In L (400.06)
- AMS Auger, Sand, Dia 2 3/4 In, Quick Connect (300.41)
- SOUTHLAND Earth Auger, 8" Bit (SEAB8)
- MTD Gearbox Asm-Auger (918-04172C)
- COAST OF MAINE Bar Harb 8Qt Pot Soil (BH8P)
- SOUTHLAND Earth Auger, 8" Bit, 43cc (SEA438)
- Brave Soil Auger Parts & Accessories