Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Oil Rubbed Bronze
Mfr # 231/10B
Zoro # G8977876
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- ADA Compliant No
- Height 4
- Length 4
- Weight 0.2
Product Information
- Brand Brasstech
- MFR # 231/10B
- Zoro # G8977876
- UPC # 91388221200
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 4 |
Length | 4 |
Width | 1 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2302)
- PARKER Manual 2-Way Ball Valve, Barb, Polypro (PBPP8VUC8)
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union (161546344)
- WATTS 1/8", FNPT x FNPT, Lead Free Cast Copper Silicon Alloy, 250 psi (1/8 LF27)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ZOELLER 1/3 hp 115V Drain Pump-Package (105-0010)
- ALFI BRAND 32" Black Matte Stainless Steel Linear Shower Drain with Solid Cover (ABLD32B-BM)
- JONES STEPHENS Brushed Bronze One-Hole Toe Touch Conversion Kit (B5161BB)
- AB&A Bath Waste & Overflow, PVC with Push eN Lift Stopper (60352)
- DELTA Delta 33T, 1 1/4", P Trap w/Cleanout (33T311)
- MOEN Tub/Shower Drain Covers Wrought Iron (102763WR)
- Brasstech Shower Drains