Shop All Shower Drains
Brasstech
Shower Drain Trim Set in Antique Brass
Mfr # 231/06
Zoro # G8974333
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- ADA Compliant No
- Weight 0.2
- Width 1
- Height 4
Product Information
- Brand Brasstech
- MFR # 231/06
- Zoro # G8974333
- UPC # 91388263002
- Country of Origin United States
- Category Shower Drains
Dimensions
Width | 1 |
Height | 4 |
Length | 4 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 1 in Pipe Size (829-010)
- DIXON LocKing Handle Bronze Ball Valve, 3/4"NPT (BBLV75)
- BECK 1" x 8" Black Pipe Nipple Sch 40 (0330026402)
- MOEN Glyde Matte black Posi-Temp(R) shower only (MT2742EPBL)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- TEMPLETON 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (TE2512636)
- KOHLER Clearflo Slotted Overflow Brass Bath Dra (7271-PB)
- OATEY Shower Drain Pvc Offset 2In (42787)
- JONES STEPHENS Snap-In Shower Strainer, BN, 4-1/4" (D4005BN)
- PFISTER Pfister T/S W-O 19S 1 1/2IN BR Polished Chrome (19-210)
- JONES STEPHENS Shower Drain, OilRubBrz, 2"x3", 4-1/4"SqStr (D5094RB)
- Brasstech Shower Drains