Shop All Shower Drains
Brasstech
Shower Drain Trim in Oil Rubbed Bronze
Mfr # 230/10B
Zoro # G8969616
$45.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Height 1
- Length 4
- Weight 0.1
- Width 4
Product Information
- Brand Brasstech
- MFR # 230/10B
- Zoro # G8969616
- UPC # 91388221040
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Length | 4 |
Width | 4 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.1 |
ADA Compliant | No |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 45 BRONZE ST ELBOW NO LEAD (310-068NL)
- WOODFORD MFG 3/4 in. x 3/4 in. FS x 12 in. L Freezeless Model 19 Anti-Rupture Sillcock (19C3-12)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-23)
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- BRASSTECH Shower Drain in Polished Chrome (236/26)
- ALFI BRAND 36" Modern Brushed SS Linear Shower Drain W/ Solid Cover (ABLD36B-BSS)
- ZORO SELECT Trip Lever, Gold, Pipe 1-1/2" dia. (35201)
- LARSEN SUPPLY CO 1-1/2" Shwr Drain (03-1231)
- AB&A Bath Waste & Overflow, Complete Finish Kit (60355)
- PLUMB PAK Shower Drain Chrome (PP825-51)
- MOEN Tub/Shower Drain Covers Brushed Nickel (T90331BN)
- Brasstech Shower Drains