Shop All Shower Drains
Brasstech
Shower Drain in Polished Chrome
Mfr # 236/26
Zoro # G8956824
product price: $43.40
/ea
$43.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- ADA Compliant No
- Height 1
- Width 5
- Length 5
Product Information
- Brand Brasstech
- MFR # 236/26
- Zoro # G8956824
- UPC # 91388272202
- Country of Origin United States
- Category Shower Drains
Dimensions
Height | 1 |
Width | 5 |
Length | 5 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.2 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- ZORO SELECT Tee, Brass, 3/8 in Pipe Size, Female BSPT (ZUSA-PF-10451)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 20mm ID x 29mm OD x 50 ft. Long (ZUSA-HT-4036)
- KOHLER Shower Drain, For Use With Plastic Pipe, (9132-SN)
- MOEN Drain Plug & Seat (10709BC)
- MOEN Drain Plug & Seat (10709ORB)
- SIOUX CHIEF Sioux Chief 800-PPK PVC Floor Drain 2 in. - 1 Piece (4021101)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- DANCO Danco 4866059 5.5 in. Dia Shower Drain Strainer Brushed Nickel Stainless Steel (4866059)
- MOEN Tub/Shower Drain Covers Wrought Iron (101664WR)
- Brasstech Shower Drains