Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Polished Chrome
Mfr # 327/26
Zoro # G9021513
$71.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2
- Weight 0.4
- ADA Compliant No
- Length 9
Product Information
- Brand Brasstech
- MFR # 327/26
- Zoro # G9021513
- UPC # 91388327858
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Length | 9 |
Height | 2 |
Details
Finish | Polished Chrome |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 24" x 12.5 ft. Alumina/Silicate Ceramic Fiber Blanket 2" Wall (CF6-2-24X125)
- ANVIL 3" x 2-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310090808)
- RHEEM Gas Water Heater Control, 1/2" NPT Inlet (SP20231)
- LEGEND VALVE 1-1/2" X 12" 304 SS NIPPLE (304-156)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ZURN FS8 3" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV3)
- ZURN 1/2" Pipe Dia., Galvanized Steel, Electronic, Trap Primer (Z1020XL-5-CW)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3301 (1816-1411-3301)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- Brasstech Sink Drains