Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Oil Rubbed Bronze
Mfr # 327/10B
Zoro # G8979407
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 2
- Weight 0.4
- Height 2
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 327/10B
- Zoro # G8979407
- UPC # 91388239670
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Height | 2 |
Length | 9 |
Details
Finish | Oil Rubbed Bronze |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 5-1/2" BRASS NIPPLE (311-169)
- RIDGID Actuator, Actuator, V2 (21878)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Threaded x Threaded PVC Bushing SCH 40 (8113560)
- LEGEND VALVE 1-1/4 X 1 BLACK RED. COUPLING (350-537)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Antique Copper (K121BAC)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Solids Interceptor (3911A02)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- DELTA Strainer: Brass, Accessory, Flange and Strainer (72010-AR)
- Brasstech Sink Drains