Shop All Sink Drains
Brasstech
Lavatory Drain Tailpiece in Flat Black
Mfr # 327/56
Zoro # G8986373
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 2
- ADA Compliant No
- Weight 0.4
- Length 9
Product Information
- Brand Brasstech
- MFR # 327/56
- Zoro # G8986373
- UPC # 91388009044
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 2 |
Length | 9 |
Height | 2 |
Details
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.4 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" x 3/4" x 1/4" FNPT Galvanized Reducing Tee (0311038608)
- ZORO SELECT 1/8" MBSPT x MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015BSNP)
- CULLIGAN Water Filter Housing, 7-37/64" W, White (US-2)
- B&K 3/4 In. Threaded Schedule 80 PVC Union (164-104)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BAKEBETTER Sink Drain Mat (BA2569959)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- PLUMB PAK FLEX TAILPC 1-1/2X12"" (PP812-7)
- NOVATTO Novatto Pop-Up Drain, Brushed Nickel (PUD-BN)
- Brasstech Sink Drains