Shop All Sink Drains
Brasstech
Lavatory Drain in Venetian Bronze
Mfr # 324/VB
Zoro # G9028854
product price: $270.20
/ea
Free Shipping & Returns
$270.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width 3
- Weight 1.2
- Height 3
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 324/VB
- Zoro # G9028854
- UPC # 91388051128
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Venetian Bronze |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CPC QUICK DISCONNECT (HFCD22835)
- KOHLER Spray Hose Kit (1244593-CP)
- MOEN Hose Weight (125989)
- PARKER Progressive Stop Ring for EO (PSR10LX)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- LARSEN SUPPLY CO 1-1/4X5 1Pc Pull Plug (03-4521)
- LARSEN SUPPLY CO Chr Lav Pop Up Assembly (03-4631)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- Brasstech Sink Drains