Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Bronze (Pvd)
Mfr # 499-1/10
Zoro # G8981148
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Bronze (PVD)
- Width 3
- Height 3
- Length 10
- Weight 1.05
Product Information
- Brand Brasstech
- MFR # 499-1/10
- Zoro # G8981148
- UPC # 91388882333
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Bronze (PVD) |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP DIV BRASSCRAFT Mp Chr Sinkstrainbasket (282-020)
- PLUMB PAK STRAIGHT VALVE 3/8""OD (PP2071LF)
- KOHLER Bottom Seal, Pivot Doors (GP1409389)
- ZORO SELECT Strut Pipe Clamp, 2 In, Galvanized Steel (22FP72)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- ALFI BRAND Brushed Nickel Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-BN)
- Brasstech Sink Drains