Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Brass (Pvd)
Mfr # 3211/04
Zoro # G8966703
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 3
- ADA Compliant No
- Height 3
- Weight 0.75
Product Information
- Brand Brasstech
- MFR # 3211/04
- Zoro # G8966703
- UPC # 91388008665
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Brass (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Complete Toilet Tank Repair Kit (400AKRP10)
- LEONARD VALVE Spray Hose Nozzle 1/2", 6"L Rubber Cover, Black (N-2)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 1.5 (3335107)
- JOMAR VALVE LF Brass Crimp PEX Ball Valve, 1/2" (T-412G)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- JONES STEPHENS Over 3” Inside 4” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59103)
- OLYMPIA FAUCETS Brass Pop-Up Drain Assembly, Polished Chrome (OP-630006)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- ROHL Logo On The Face And Standard 2 1/8" Diameter Flange (5447PN)
- Brasstech Sink Drains