Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Nickel
Mfr # 326/15
Zoro # G9053284
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 3
- Height 3
- Length 10
- Weight 1.15
Product Information
- Brand Brasstech
- MFR # 326/15
- Zoro # G9053284
- UPC # 91388311673
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Polished Nickel |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1-1/4" FNPT Bronze Gas Ball Valve Inline (8010601)
- ANVIL 1/4X6 Xh Blk Steel CW Nipple (0330506809)
- ZORO SELECT 1/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 80 (461-020X)
- K&S PRECISION METALS Tube, 0191 in ID x 02187 in OD Dia, 12 in L, Brass (8130)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- IN-SINK-ERATOR Brushed Stainless Steel Stopper (STP-SSB)
- ZURN 1-1/4" Pipe Dia., Cast Brass, -, P-Trap (Z8700-8B-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746-PC)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Strainers (Z8749-SS)
- Brasstech Sink Drains