Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Chrome
Mfr # 499-1/26
Zoro # G8984666
product price: $98.70
/ea
Free Shipping & Returns
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 3
- ADA Compliant No
- Height 3
- Weight 1.05
Product Information
- Brand Brasstech
- MFR # 499-1/26
- Zoro # G8984666
- UPC # 91388882425
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Strap, Galvanized, 3 In, 6 3/4 In L (GA-300PS)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 5 ft. Bury R34 Freezeless Yard Hydrant (R34-5)
- K-FLEX USA 1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048118)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- ZURN FS8 4" Outlet, 5" Sump Floor Sink with Dome Strainer (FS8-5-PV4)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- TORO POPUP SPRINKLR ADJ 3"" (53818)
- Brasstech Sink Drains