Shop All Sink Drains
Brasstech
Lavatory Drain in Oil Rubbed Bronze
Mfr # 324/10B
Zoro # G9054946
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 3
- ADA Compliant No
- Length 10
- Weight 1.2
Product Information
- Brand Brasstech
- MFR # 324/10B
- Zoro # G9054946
- UPC # 91388311291
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 1.2 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 1PC ULTRAMAX II UH TORNADO 1.2 8GPF - COTTON (MS604124CEFG#01)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y96)
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- STEEL & OBRIEN 1" Tri-Clamp End x Hose Barb - 1.687" Long 316SS (14MPHR-1-316)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-12-PC)
- PLUMB PAK FLOOR TUBE 1.25"" CHROME (PP20205)
- Brasstech Sink Drains