Shop All Sink Drains
Brasstech
Lavatory Drain in Forever Brass (Pvd)
Mfr # 3211/01
Zoro # G9043326
product price: $124.60
/ea
Free Shipping & Returns
$124.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Forever Brass (PVD)
- Width 3
- ADA Compliant No
- Length 10
- Height 3
Product Information
- Brand Brasstech
- MFR # 3211/01
- Zoro # G9043326
- UPC # 91388008634
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/2 in. x 1/2 in. PVC Compression Tee Fitting with 1/2 in. FIP Branch (PVCCOMPT12F)
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- JONES STEPHENS 1-1/2" Pipe Dia., Bath Drain, Toe Touch Bath Drain (P35062)
- MOEN Vacuum Breaker Service Kit (52012)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Extension Tube, Double Slip Joint Extension Tube (793B-1)
- ENCORE 2" x 1/2" Pipe Dia., Cast Bronze, Crumb Cup, Rotary Handle Waste Drain (DBN-8000)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- Brasstech Sink Drains