Shop All Sink Drains
Brasstech
Lavatory Drain in Aged Brass
Mfr # 324/034
Zoro # G9048524
product price: $270.20
/ea
Free Shipping & Returns
$270.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 3
- Weight 1.2
- Height 3
- Length 10
Product Information
- Brand Brasstech
- MFR # 324/034
- Zoro # G9048524
- UPC # 91388064708
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Aged Brass |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN B1225017 Solenoid Coil (8) (B1225017)
- JONES STEPHENS Delta Fauct Con, 12", Flex 3/8" ODxCOMP, SS (S04240)
- SLOAN Sloan Valve 3325453 Solenoid Operator - EBV-136-A; G2 Module (3325453)
- JONES STEPHENS Lavatory Supply Kit, BN, 5/8"AngleStop (S1036BN)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- IN-SINK-ERATOR Stainless Steel Stopper (STP-SS)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3925A02LO)
- SPEAKMAN S-3471 Kitchen Deep Dish Posi-Lock Assembly Round (S-3471)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- Brasstech Sink Drains