Shop All Sink Drains
Brasstech
Lavatory Drain in Aged Brass
Mfr # 3213/034
Zoro # G8990713
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 3
- ADA Compliant No
- Weight 0.75
- Length 10
Product Information
- Brand Brasstech
- MFR # 3213/034
- Zoro # G8990713
- UPC # 91388064692
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO H19Na-4C 1/4" High Pressure (H19NA-4C)
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends (9020700PC)
- ORION Dilution Trap And Tank, One Inet, 2 In (OF59155-202)
- HAYWARD FLOW CONTROL Globe Valve, Angle, 1/2", PVC/FPM, Threaded (AV10050T)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6001)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- PRIME-LINE Lavatory Grid Strainer, 1-1/4 in. x 8-1/2 in., Cast Brass, Chrome Single Pack (MP53250)
- JELMAR CLR45OZ ClogFree Drain (PP-6)
- Brasstech Sink Drains