Shop All Washroom Accessories
Brasstech
High Box Flange in Satin Gold (Pvd)
Mfr # 313/24S
Zoro # G8962424
product price: $47.60
/ea
$47.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Satin Gold (PVD)
- Width 3
- ADA Compliant No
- Length 3
Product Information
- Brand Brasstech
- MFR # 313/24S
- Zoro # G8962424
- UPC # 91388318108
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Item | High Box Flange in Satin Gold (Pvd) |
Finish | Satin Gold (PVD) |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA KITCHEN FAUCET, 8IN, 2 KNOB, PLASTIC, CHROME (PF211326)
- ZORO SELECT Tubing, 4 IDx6mm OD, 100 Ft, Clear Blue (1PBR6)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/8" Pipe Size (6-6 MHLN-B 2.0)
- JONES STEPHENS Cast Iron Square Cesspool Grate (D59162)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- ECOFLOW EcoFlow DELTA Max Smart Extra Battery, 2016wh, Black (DELTA2000-EB-US)
- MOEN Commercial Recessed Paper Holder Bright Chrome (2575)
- Brasstech Washroom Accessories