Shop All Washroom Accessories
Brasstech
High Box Flange in Polished Nickel
Mfr # 314/15
Zoro # G8950506
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Nickel
- Width 3
- ADA Compliant No
- Length 3.5
Product Information
- Brand Brasstech
- MFR # 314/15
- Zoro # G8950506
- UPC # 91388319259
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3.5 |
Details
Item | High Box Flange in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Ice Maker Outlet Box (FSBBOXIM)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1 in Pipe Size (1436-010)
- BANJO T-Line Strainer, 1/2", 595 Microns (LSTM050-30C)
- KOHLER Archer Pedestal Bathroom Sink W/ Single Faucet Hole (2359-1-0)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- CONVENIENCE KITS INTERNATIONAL TRAVEL KIT MEN'S MEDIUM 10 pcs (01C)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- KOHLER Honesty Toilet Tissue Holder (26638-2MB)
- Brasstech Washroom Accessories