Shop All Washroom Accessories
Brasstech
High Box Flange in Polished Chrome
Mfr # 314/26
Zoro # G9009762
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Chrome
- Width 3
- ADA Compliant No
- Length 3.5
Product Information
- Brand Brasstech
- MFR # 314/26
- Zoro # G9009762
- UPC # 91388318856
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3.5 |
Details
Item | High Box Flange in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (887-020)
- ZORO SELECT PVC, White Finish, HVAC Running Trap (HRT507)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" Nom Pipe, Electro Galvanized Gold (200200)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- SPEAKMAN Lucid Robe Hook - PC (SA-3106)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- Brasstech Washroom Accessories