Shop All Washroom Accessories
Brasstech
High Box Flange in Oil Rubbed Bronze
Mfr # 314/10B
Zoro # G6130445
product price: $51.80
/ea
$51.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Oil Rubbed Bronze
- Width 3
- ADA Compliant No
- Length 3.5
Product Information
- Brand Brasstech
- MFR # 314/10B
- Zoro # G6130445
- UPC # 91388236778
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3.5 |
Details
Item | High Box Flange in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 0.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Adhesive Tub Treads 663138 (SH308867)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8AE3JKABCP)
- MOEN Verso Adjustable 9 Diameter Rainshower Showerhead in Chrome (220R2EP)
- NVENT CADDY Riser Clamp (EZR0600)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- GROHE Universal Snap Insert Starlight Chrome (0538600M)
- BOBRICK B2012 Satin Stainless Steel Soap Holder (B2012)
- Brasstech Washroom Accessories