Shop All Washroom Accessories
Brasstech
Extension Tube in Polished Chrome
Mfr # 328/26
Zoro # G9070827
product price: $81.90
/ea
Free Shipping & Returns
$81.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Chrome
- Width 2
- Length 9
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 328/26
- Zoro # G9070827
- UPC # 91388329203
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Polished Chrome |
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bowl Gasket, 1pcs, Gmax/Emax, Tornado Flush (9BU024E)
- KOHLER Wellworth Round-Front Bowl (4197-96)
- STEAMSPA Acu-Steam Bath Generator Universal Water Collecting and Drainage Pan (PAN-301)
- FAST FANS 0.5 in. Dia. x 25 ft. Type B 160 PSI Pex Tubing, Blue (FA1679664)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- GINGER 9" Deep Corner Basket in Polished Chrome (554DG/PC)
- TOUGH GUY Toilet Cleaning Caddy, 3-1/4 in L, 6 in H, 7-1/4 in D, Plastic, White (280376)
- Brasstech Washroom Accessories