Shop All Washroom Accessories
Brasstech
Extension Tube in Polished Brass Coated
Mfr # 328/03
Zoro # G9076217
product price: $102.90
/ea
Free Shipping & Returns
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Polished Brass - Coated
- Width 2
- Length 9
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 328/03
- Zoro # G9076217
- UPC # 91388329302
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Polished Brass Coated |
Finish | Polished Brass - Coated |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Flange, Steel, Clearance Marker, 3 In (43512)
- PARKER Coil Connector, 120VAC, 1/2" NPT Conduit (P2FCH453)
- ZORO SELECT CPVC Coupling, Schedule 80, 1/2" Pipe Size, FNPT x FNPT (9830-005)
- DELTA 22 (T27867-CZ)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- GEORGIA-PACIFIC Dispn Towel Rec Trash Recpt 12 (59451)
- DELTA Delta Instit Parts Repl LH Tuf-Teck Strc (063102A)
- Brasstech Washroom Accessories