Shop All Washroom Accessories
Brasstech
Extension Tube in Forever Brass (Pvd)
Mfr # 328/01
Zoro # G9016988
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2
- Finish Forever Brass (PVD)
- Width 2
- ADA Compliant No
- Length 9
Product Information
- Brand Brasstech
- MFR # 328/01
- Zoro # G9016988
- UPC # 91388239830
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 2 |
Width | 2 |
Length | 9 |
Details
Item | Extension Tube in Forever Brass (Pvd) |
Finish | Forever Brass (PVD) |
ADA Compliant | No |
Weight | 0.35 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 22 (1363455)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA12)
- GENERAL WIRE 2-1/2 Drain Flusher (2.5 DF)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- NUSTEEL NuSteel BG9H Bogart Boutique Tissue Oil Rubbed Bronze (BG9H)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- Brasstech Washroom Accessories