Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in Flat Black
Mfr # 301-2/56
Zoro # G7740644
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Finish Flat Black
- Width 7
- ADA Compliant No
- Length 15.25
Product Information
- Brand Brasstech
- MFR # 301-2/56
- Zoro # G7740644
- UPC # 91388843686
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3.5 |
Width | 7 |
Length | 15.25 |
Details
Item | Bottle Trap Kit in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 1.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- ZORO SELECT 3" Clamp T304 SS Ferrule (EG14AM73.0)
- WHEELER-REX Pipe Puller, 4"-14" (4012)
- ZORO SELECT Nipple, 150 psi, SS, 1 1/2 (T4WNI8)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- KOHLER Square Foot Ledge (23287-BN)
- Brasstech Washroom Accessories