Shop All Washroom Accessories
Brasstech
Bottle Trap Kit in Aged Brass
Mfr # 301-2/034
Zoro # G8963142
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Finish Aged Brass
- Width 7
- ADA Compliant No
- Length 15.25
Product Information
- Brand Brasstech
- MFR # 301-2/034
- Zoro # G8963142
- UPC # 91388064487
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3.5 |
Width | 7 |
Length | 15.25 |
Details
Item | Bottle Trap Kit in Aged Brass |
Finish | Aged Brass |
ADA Compliant | No |
Weight | 1.8 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Basic Round Push Plate - White (YT930#WH)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel Class 150 Flanged Globe Valve (31611015)
- FERNCO 6 IN COUPLING BLACK 6 IN CLAY X PVC (P1002-66)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- CAHABA CLASSICS Offset Brass Bath Supplies in Polished C (CCLDOSLCP)
- Brasstech Washroom Accessories