Shop All Washroom Accessories
Brasstech
Bath Plug in Polished Nickel
Mfr # 270/15
Zoro # G8930696
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Polished Nickel
- Width 3
- ADA Compliant No
- Length 3
Product Information
- Brand Brasstech
- MFR # 270/15
- Zoro # G8930696
- UPC # 91388295102
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Item | Bath Plug in Polished Nickel |
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.6 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Tube Strap, 5/8 In (624 5/8)
- LIPPERT 24IN X 40IN BATHTUB; LEFT DRAIN - PARCHMENT (209388)
- KOHLER Quick Connector Kit (1420473)
- DURAVIT Toilet Seat, Close-Coupled, White Alpine, With Cover (0063890000)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- RUSTICWARE Utica Euro Tissue Roll Holder Satin Nikl (8707SN)
- NU STEEL Tatara Group JP9H Boutique Tissue - Resin (JP9H)
- Brasstech Washroom Accessories