Shop All Washroom Accessories
Brasstech
Bath Plug in Oil Rubbed Bronze
Mfr # 270/10B
Zoro # G8952222
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Oil Rubbed Bronze
- Width 3
- Length 3
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 270/10B
- Zoro # G8952222
- UPC # 91388228452
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Item | Bath Plug in Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
ADA Compliant | No |
Weight | 0.6 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- KOHLER Prong Handle Kit, Bridge (1277734-SN)
- ZURN 6 " PVC Drain (FD2380-PVC)
- IN-SINK-ERATOR InSinkErator 75951 Food Waste Disposer, 1/2 hp Motor, 120 V (75951)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- GROHE Universal Pull Out Spray Brushed Nickel (46875EN0)
- GROHE Non Rapido 2-Way Diverter Rough Install. (29901000)
- Brasstech Washroom Accessories