Shop All Washroom Accessories
Brasstech
Bath Plug in Flat Black
Mfr # 270/56
Zoro # G8951897
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish Flat Black
- Width 3
- ADA Compliant No
- Length 3
Product Information
- Brand Brasstech
- MFR # 270/56
- Zoro # G8951897
- UPC # 91388210990
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Item | Bath Plug in Flat Black |
Finish | Flat Black |
ADA Compliant | No |
Weight | 0.6 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Replacement Cartridges-2 Pack (F-201R)
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve 3-Way True Union (161543087)
- WATTS Test Cock, 1/8 In, Use w/Watts RK-SAE-TC (RK-SAE-TC 1/8 SAE)
- MUELLER INDUSTRIES W61179 1-1/2 MALE ADAPTER (W01290D)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- MOEN Contemporary Paper Holder Roller Only Bright Chrome (226)
- IVES COMMERCIAL Solid Brass Single Wardrobe Hook Oil Rubbed Bronze Finish (581B10B)
- Brasstech Washroom Accessories