Shop All Washroom Accessories
Brasstech
Bath Plug in English Bronze
Mfr # 270/07
Zoro # G9000066
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Finish English Bronze
- Width 3
- Length 3
- ADA Compliant No
Product Information
- Brand Brasstech
- MFR # 270/07
- Zoro # G9000066
- UPC # 91388215568
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Height | 3 |
Width | 3 |
Length | 3 |
Details
Item | Bath Plug in English Bronze |
Finish | English Bronze |
ADA Compliant | No |
Weight | 0.6 |
Description
Brasstech tub & shower products give you the capability to complete the details of your bathroom in style. Choose from a wide array of solid brass, color matched tub & shower products including drain trim sets, shower drains, waste & overflow kits, lift and turn plugs, faceplates for waste and overflow kits, and tub drains. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- SPEAKMAN Repair Part Uni Symmons Repair Kit (RPG10-0116)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- BRASSTECH High Box Flange in Polished Nickel (314/15)
- BRASSTECH High Box Flange in Antique Brass (314/06)
- BRASSTECH High Box Flange in Polished Chrome (314/26)
- BRASSTECH High Box Flange in Polished Nickel (313/15)
- BRASSTECH High Box Flange in Polished Chrome (313/26)
- DANCO Beaded Chain, Stainless Steel, For Universal Sinks (80039)
- CONVENIENCE KITS INTERNATIONAL TRAVEL KIT MEN'S MEDIUM 10 pcs (01C)
- Brasstech Washroom Accessories