Shop All Supply Stop Valves
Brasstech
Angle Valve Kit, 1/2" Sweat in Satin Brass (Pvd)
Mfr # 416/04
Zoro # G7192903
product price: $133.00
/ea
Free Shipping & Returns
$133.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Finish Satin Brass (PVD)
- Height 2
- Width 2
Product Information
- Brand Brasstech
- MFR # 416/04
- Zoro # G7192903
- UPC # 91388521553
- Country of Origin United States
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Height | 2 |
Width | 2 |
Length | 9 |
Details
Body Material | Brass |
Finish | Satin Brass (PVD) |
Weight | 0.4 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/8 in Pipe Size (8320G013)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090507000 CC)
- ZORO SELECT 1/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNA22)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-10-MA22)
- BRASSTECH Angle Valve Kit, 1/2" Sweat in Polished Nickel (416X/15)
- HONEYWELL At140B1016 40Va Foot Mounted (AT140B1016)
- KISSLER Quarter-Turn Supply Stop, Dual Outlet (AB88-9305)
- CHICAGO FAUCET Multi-Turn Stop, Angle, 1/2 Inx3/8 In (1013-ABCP)
- LEGEND VALVE 1" T-531HP HEAVY HOSE BIBB (107-265)
- LEGEND VALVE 1/2 T-522 NO LEAD BOILER DRAIN (107-154NL)
- SHARKBITE/CASH ACME 12x38 ANG Valve (COMPA1238Z)
- Brasstech Valves