Shop All Faucet Accessories
Brasstech
10" Cover Casing, 3/4" O.D. in Polished Chrome
Mfr # 455/26
Zoro # G7202186
product price: $38.50
/ea
$38.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 2
- Height 2
- Weight 0.25
- Length 12
Product Information
- Brand Brasstech
- MFR # 455/26
- Zoro # G7202186
- UPC # 91388491856
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Width | 2 |
Height | 2 |
Length | 12 |
Details
Finish | Polished Chrome |
Weight | 0.25 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Compatible Refrigerator Water Filter for GE Smartwater FXRC, MXRC 46-9905. (SGF-MXRC)
- WATCO Push Pull(R) Tub Closure (38325-CP)
- MIDWEST CONTROL 1/4" FPT x FPT Mini Brass Ball Valve (MFTH-25)
- LEGRIS Plug, 1/4 in Tube Size, Polymer, Red, 10 PK (3126 56 00)
- BRASSTECH 3/8" X 20" Rigid Supply Tube, Flat Head in Flat Black (436/56)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-4-2MB)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- CENTRAL BRASS Self-Close Wallmount Faucet, NPT, Single Hole, Rough Chrome (0031-H1/2P)
- NEOPERL Kitchen Swivel, 1.8 GPM, Aerated (2143305)
- MOEN HDL KIT (186903SRS)
- MOEN Mounting Kit (146790)
- Brasstech Faucet Accessories