Shop All Showerheads and Tub Faucets
Brasscraft
Tub and Shower, Tub/Shower Handle, Clear
Mfr # SHD7073
Zoro # G3015708
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handle
- Features Volume Control
- Number of Holes 1
- ADA Compliant No
- Finish Clear
Product Information
- Brand Brasscraft
- MFR # SHD7073
- Zoro # G3015708
- UPC # 673509000507
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Tub/Shower Handle : 1" |
Width | Tub/Shower Handle: 2-3/8" |
Handle Length | 2 3/8 in |
Size | 1" x 2-3/8" |
Description
Tub and Shower Handle, ADA Compliance No, Faucet Handle Type Knob, For Use With Mixet Bathtub and Shower Faucets, Handle Length 2 3/8 in, Handle Material Acrylic, Ligature Resistant No, Number of Handles 1, BrassCraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1-1/2" NPS Drain Size, 3" Flange, 2-7/8" L, Brass (BKDR-33BR)
- PLUMB SHOP BRASSCRAFT MP2PK14x214Toil Bolt (599027)
- LEGRIS Union, 12mm Tube Size, Nylon, Black, 10 PK (3106 12 00)
- JONES STEPHENS Add-A-Shower Unit, Complete, S10080 Divert (S10070)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- BRASSCRAFT Shower, Escutcheon, Steel (SWD0405)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- BRASSCRAFT Tub And Shower, Tub/Shower Handle, Clear (SH6812 B)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass and Chrome (SLD1150)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- Brasscraft Showerheads and Tub Faucets