Shop All Brass Pipe Fittings
Brasscraft
Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line
Mfr # B8-60DWF
Zoro # G305388350
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 125 psi
- Length 60 in
- Temp. Range (F) 40 to 160°F
Product Information
- Brand Brasscraft
- MFR # B8-60DWF
- Zoro # G305388350
- UPC # 26613966953
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Length | 60 in |
Details
Max. Pressure (PSI) | 125 psi |
Temp. Range (F) | 40 to 160°F |
Description
The BrassCraft Speedi Plumb Plus is a flexible bra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- JOMAR VALVE 1-1/2" CPVC CTS Solvent Ball Valve (S-605)
- LEGRIS 8mm Compression x 1/4" Male BSPT Straight Adapter 10PK (0105 08 13)
- LAMBRO Connectr Alum Duct 4" (DAC4C)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- BRASSCRAFT Compression Plug 1/2 (CSP-8X P)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- THRIFCO PLUMBING 1/2 90 Ell Brass Barstock (5316004)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- Brasscraft Fittings