Shop All Brass Pipe Fittings
Brasscraft
Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line
Mfr # B3-48DWF
Zoro # G205305426
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure (PSI) 125 psi
- Length 48 in
- Temp. Range (F) 40 to 160°F
Product Information
- Brand Brasscraft
- MFR # B3-48DWF
- Zoro # G205305426
- UPC # 26613966960
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Length | 48 in |
Details
Max. Pressure (PSI) | 125 psi |
Temp. Range (F) | 40 to 160°F |
Description
For use in potable water distribution systems in a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- LEGEND VALVE 3/8"FLX3/8"FL T-3000 (102-312)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (3043001.020)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- BRASSCRAFT Tee Brass 3/8Od X 3/8Od X 3/8F (CT2-666XP)
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- BRASSCRAFT 1/2 in. MIP Chrome Plated Brass Nipple 4 in. L (113-08-4-CX D)
- BRASSCRAFT Speedi Plumb 1/2 in. FIP X 1/2 in. D FIP 60 ft. Brass Dishwasher Supply Line (B8-60DWF)
- BRASSCRAFT Compression Plug 1/2 (CSP-8X P)
- MERIT BRASS CO 1-1/4 x 3 Lead Free Seamless Red Brass Pipe Nipple, 140 PSI, Sch. 40 (2020-300)
- JMF Company Brass 3/8 in. D X 5/16 in. D Hose Barb Elbow (4504676)
- Brasscraft Fittings