Shop All Showerheads and Tub Faucets
Brasscraft
Shower, Escutcheon, Steel
Mfr # SWD0405
Zoro # G8008393
original price:
$28.52
6% off
new price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Escutcheon
- Number of Holes 0
- ADA Compliant No
- Finish Steel
- Face Dia. Escutcheon Face Dia: 7-1/2"
Product Information
- Brand Brasscraft
- MFR # SWD0405
- Zoro # G8008393
- UPC # 039166081226
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | Escutcheon Face Dia: 7-1/2" |
Size | 7-1/2" |
Trim Plate Height | 7 1/2 in |
Trim Plate Width | 7 1/2 in |
Description
Tub and Shower Trim, ADA Compliance No, For Use With Single Handle Mixet Bathtub and Shower Faucets, For Use with Series Mixet Escutcheon, Handle Material Stainless Steel, Ligature Resistant No, Number of Handles 0, BrassCraft, Trim Finish Satin, Trim Plate Height 7 1/2 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (15THY-CS045P34-GTI-SB7)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH04)
- PENTAIR/PENTEK Woven Filter Cartridge, 2.5 gpm, 25 Micron, 4-1/2" O.D., 20 in H (155967-75)
- BRASSCRAFT Tub And Shower, Tub/Shower Stem, Brass and Chrome (SLD1152)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass and Chrome (SLD1150)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- BRASSCRAFT Tub and Shower, Tub/Shower Stem, Brass, Chrome and White (SLD1350)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Clear (SHD7800)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Smoked (SHD7074)
- NEWPORT BRASS Supply Elbow for Hand Shower Hose, Satin Brass (PVD), Wall (285-1/04)
- Brasscraft Showerheads and Tub Faucets