Shop All Flexible Gas Connectors
Brasscraft
S+Gascn3/8Id1/2Ffl3/4M48
Mfr # CSSD105R-48 P
Zoro # G4698264
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brasscraft
- MFR # CSSD105R-48 P
- Zoro # G4698264
- UPC # 26613167503
- Country of Origin United States
- Category Flexible Gas Connectors
Description
BrassCraft's Safety+Plus gas connector combines patented excess flow technology with the advanced corrosion resistance to provide a safer gas connector for your home and family. In the event of a gas line rupture or disconnect the Safety+Plus excess flow valve (EFV) restricts gas flow at the appliance to a non-hazardous level. This immediate action helps avert the potential for a dangerous release of gas into the home. Gas is controlled only at the point where the problem exists the rest of your system will continue to function. Safety+Plus excess flow valve (EFV) automatically resets once the gas line is properly repaired. BrassCraft's stainless steel gas connector also features a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning plumbing repair and masonry products as well as UV rays and salt. The ProCoat coating is baked directly on the connector surface at high temperatures to provide a uniform coating over the entire length of the connector. The coating is applied only after the connector has been 100 percent leak tested to provide the most complete corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 310 RC-11412 REDUCING COUPLING 1 1/4 X 1/2 BK (501468)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- BRASSCRAFT GAS CONNECTOR 1/2""X24"" (CSSD45R-24 P)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT Connector 5/8Fl X 1/2Mip (PSSC-63)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- BRASSCRAFT GAS CNCT 1/2MX1/2F 24""L (CSSD54-24 P)
- COPPER FLEX SUPLY LN 3/4X3/4""FIP 24"" (7211-24-34FIP-B)
- Brasscraft Supply Lines