Shop All Faucet Handles
Brasscraft
Repair Kit, Faucet Handle, Delta Faucets
Mfr # 20CC40
Zoro # G9482584
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Fits Brand BrassCraft
- Material Plastic, Rubber, Stainless Steel, Zinc
- Finish Stainless Steel
- Material of Construction Plastic, Rubber, Stainless Steel, Zinc
Product Information
- Brand Brasscraft
- MFR # 20CC40
- Zoro # G9482584
- UPC # 094726620673
- Country of Origin Taiwan, Province of China
- Category Faucet Handles
Details
Sub-Category | Faucet Handles |
Fits Brand | BrassCraft |
Material | Plastic, Rubber, Stainless Steel, Zinc |
Finish | Stainless Steel |
Material of Construction | Plastic, Rubber, Stainless Steel, Zinc |
Includes | (2) New Style Conical Springs, (2) New Style Seats, Cam Packing, Heart Shaped Cam, Wrench |
For Use With | Delta Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Handle Repair Kit |
Description
Handle Repair Kit, Fits Brand BrassCraft, Finish Stainless Steel, Plastic, Rubber, Stainless Steel, Zinc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-4774-0)
- CHERNE Test-Kap, 2 " (270733)
- KOHLER Washer, Plastic .28 X .46 X .045 (40013)
- ZORO SELECT 2-1/2" x 9" Black Pipe Nipple Sch 40 (0830043808)
- DANCO HANDLE VALVE WHEEL 1/4 SQ (81081)
- THRIFCO PLUMBING American Standard Aquarian Lavatory/Tub & Shower Replaces Danco (4402541)
- DANCO Faucet Handle P Pfister Lg Clr (80906)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- THRIFCO PLUMBING Moen Posi-Temp Shower Lever Handle for Single Handle Tub & Shower (4401558)
- DELTA Faucet Handle Buttons, Hot/Cold, Clear, PR (RP19659)
- LARSEN SUPPLY CO Pr Fital Sm Lev Handle (01-7091)
- Brasscraft Faucet Handles