Shop All Flexible Gas Connectors
Brasscraft
GAS CNNCTR 1/2'X3/8""X24""
Mfr # PSC1079
Zoro # G1944878
original price:
$24.05
10% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 24 in
- Temp. Range -40 to 150°F
- Body Material Stainless Steel
- Max. Pressure (PSI) 1/2 psi
Product Information
- Brand Brasscraft
- MFR # PSC1079
- Zoro # G1944878
- UPC # 26613114439
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Length | 24 in |
Details
Temp. Range | -40 to 150°F |
Body Material | Stainless Steel |
Max. Pressure (PSI) | 1/2 psi |
Description
BrassCraft’s Gas Log Fireplace Installation Kit contains everything you need to connect most gas log fireplaces decorative stoves and space heaters to your gas supply. BrassCraft’s stainless steel gas connector is protected with a proprietary polymer coating designed to withstand prolonged exposure to harsh household cleaning plumbing repair and masonry products. The coating is applied only after the connector has been 100 percent leak tested prior to nut and fitting assembly. This process results in the most complete corrosion resistance available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (WPS15812)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- TOTO G500 Lid Assembly Ms970Cemfg Cotton (THU9493#01)
- BRASSCRAFT S+Gascn1/2Id3/4F3/4F60 (CSSC22R-60 P)
- BRASSCRAFT GAS CONNECTOR 1/2""X24""L (CSSC44R-24 P)
- BRASSCRAFT GAS CNNCTR 1/2""FXM 36"" (CSSD54-36 P)
- BRASSCRAFT GASCON 3/8 1/2MX1/2F 60"" (CSSD45R-60 P)
- BRASSCRAFT GAS CONNECTOR 1/2""X48"" (CSSL54-48 P)
- BRASSCRAFT 1/2 FIP X 1/2 FIP GAS CONNECTOR PROCOA (CSSC55-36)
- FLEXTRON Gas Line Hose 3/8'' O.D.x12'' Len 3/8" MIP Fittings Yellow Coated Stainless Steel Flexible Connector (FTGC-YC14-12G)
- Brasscraft Flexible Gas Connectors