Shop All Faucet Repair and Maintenance
This Product is Discontinued
Brasscraft
Faucet Diverter, Spray, Delta Faucets (Discontinued)
Mfr # SL0079X B
Zoro # G9511957
This Product is Discontinued
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Delta
- Material Brass
- Finish Black, White
- Material of Construction Low Lead Brass
Product Information
- Brand Brasscraft
- MFR # SL0079X B
- Zoro # G9511957
- UPC # 094726620642
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Delta |
Material | Brass |
Finish | Black, White |
Material of Construction | Low Lead Brass |
Standards | CSA Low Lead |
For Use With | Delta Faucets |
Green Environmental Attribute | Does Not Contain PVC |
Item | Diverter Button |
Color | Black, White |
ADA Compliant | No |
Description
Diverter Button
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.