Shop All Showerhead and Tub Accessories
Brasscraft
Escutcheon, Mixet Tub and Shower Repair
Mfr # SWD0400
Zoro # G8256211
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant No
- Finish Chrome
- Face Dia. Escutcheon Face Dia: 4-1/2"
- Material of Construction Stainless Steel
- For Use With Mixet Tub and Shower Repair
Product Information
- Brand Brasscraft
- MFR # SWD0400
- Zoro # G8256211
- UPC # 039166090464
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | Escutcheon Face Dia: 4-1/2" |
Size | 4-1/2" |
Overall Width | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Escutcheon |
ADA Compliant | No |
Finish | Chrome |
Material of Construction | Stainless Steel |
For Use With | Mixet Tub and Shower Repair |
Green Environmental Attribute | Does Not Contain PVC |
Sub-Category | Trim Plates, Caps and Indexes |
Material | Stainless Steel |
Fits Brand | Mixet |
Description
Escutcheon Ring, Chrome Finish, Material of Construction Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Brushed Nickel (T-2373-BN)
- B & K Pipe Wrap Foil Backed25' (SP42X/16)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- ZORO SELECT 1-1/2" Steel Merchant Coupling Class 150 (71107)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0218)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- SPEAKMAN Neo Non Diverter Tub Spout in Brushed Bronze (S-1557-BBZ)
- RIOBEL 2-Way Type T/P (Thermostatic/Pressure Balance) Coaxial Valve Trim (TGS23C)
- Brasscraft Showerhead and Tub Accessories