Shop All Faucet Repair and Maintenance
Brasscraft
Brass Craft SCB0113 .56 in. Rubber Bonnet Packing - 10 Pack
Mfr # 196215
Zoro # G904162733
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Brasscraft
- MFR # 196215
- Zoro # G904162733
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Description
Features
- 10 Pack
- Rubber Bonnet Packing
- For Sayco
- Size - 0.56 O.D. x 0.37 I.D. x 0.26 in.
- Dimension - 0.8 x 5.12 x 3.15 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- ROTHENBERGER Cutter, pipe plasticut 1/2" (59060)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (600-FA-PVC-CP)
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel (CN18)
- BRASSCRAFT Compression Angle Valve (OCR09X C1)
- BRASSCRAFT 3/8 in. Flare x 1/2 in. FIP x 20 in. Braided Polymer Faucet Connector (BF1-20A F)
- BRASSCRAFT 3/8 in. O.D. x 20 in. Copper Faucet Riser in Chrome (1-20A C)
- BRASSCRAFT Stem, Hot/Cold, MOEN Faucets (ST1900 B)
- BRASSCRAFT Cold Stem, For Use With American Standard Aquaseal Faucets (ST0568X B)
- BRASSCRAFT Faucet Cnnectr 3/8Cx1/2F (PSB136)
- KOHLER Kit, Filter-Check Valve (1166636)
- Brasscraft Faucet Repair and Maintenance